Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH4 M12x1.75

by OSG
Item.#
08157913
Mfr.#
EX-SS-POT OH4 M12x1.75
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Overall Length L (mm)
82
Chamfer Lcf
5P
Angle Length Lk (mm)
9
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
8.5
Work Material
Low carbon steel, stainless steel, copper
Pricision
OH4
Screw Diameter
M12
Pitch (mm)
1.75
Angle Width K (mm)
6.5
Lower Neck Part L1 (mm)
48
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE