Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH4 M14x1.5

by OSG
Item.#
08157965
Mfr.#
EX-SS-POT OH4 M14x1.5
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Screw Length Lc (mm)
30
Shank Diameter d (phi mm)
10.5
Pricision
OH4
Chamfer Lcf
5P
Work Material
Low carbon steel, stainless steel, copper
Angle Width K (mm)
8
Lower Neck Part L1 (mm)
48
Surface Processing
Homo processing
Overall Length L (mm)
88
Material
High vanadium HSS (high speed steel) HSSE