Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH4 M16x2

by OSG
Item.#
08157974
Mfr.#
EX-SS-POT OH4 M16x2
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Surface Processing
Homo processing
Overall Length L (mm)
95
Chamfer Lcf
5P
Screw Length Lc (mm)
32
Work Material
Low carbon steel, stainless steel, copper
Shank Diameter d (phi mm)
12.5
Pricision
OH4
Screw Diameter
M16
Pitch (mm)
2
Lower Neck Part L1 (mm)
52
Material
High vanadium HSS (high speed steel) HSSE