Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH4 M16x1.5

by OSG
Item.#
08157983
Mfr.#
EX-SS-POT OH4 M16x1.5
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Shank Diameter d (phi mm)
12.5
Pricision
OH4
Screw Diameter
M16
Pitch (mm)
1.5
Work Material
Low carbon steel, stainless steel, copper
Lower Neck Part L1 (mm)
52
Surface Processing
Homo processing
Overall Length L (mm)
95
Chamfer Lcf
5P
Screw Length Lc (mm)
32
Material
High vanadium HSS (high speed steel) HSSE