Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH5 M18x2.5

by OSG
Item.#
08157992
Mfr.#
EX-SS-POT OH5 M18x2.5
Package Qty.
1PC
Ship pack of
1
84.28 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Lower Neck Part L1 (mm)
55
Surface Processing
Homo processing
Overall Length L (mm)
100
Chamfer Lcf
5P
Material
High vanadium HSS (high speed steel) HSSE
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
14
Pricision
OH4
Screw Diameter
M18
Pitch (mm)
2.5
Work Material
Low carbon steel, stainless steel, copper