Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH4 M18x1.5

by OSG
Item.#
08158001
Mfr.#
EX-SS-POT OH4 M18x1.5
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Overall Length L (mm)
100
Chamfer Lcf
5P
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
14
Work Material
Low carbon steel, stainless steel, copper
Pricision
OH4
Screw Diameter
M18
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
55
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE