Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH4 M20x2.5

by OSG
Item.#
08158017
Mfr.#
EX-SS-POT OH4 M20x2.5
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Chamfer Lcf
5P
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
15
Pricision
OH4
Work Material
Low carbon steel, stainless steel, copper
Screw Diameter
M20
Pitch (mm)
2.5
Lower Neck Part L1 (mm)
58
Surface Processing
Homo processing
Overall Length L (mm)
105
Material
High vanadium HSS (high speed steel) HSSE