Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)
  • Point tap (for thin strips) (EX-SS-POT)

Point tap (for thin strips) (EX-SS-POT) EX-SS-POT OH4 M20x1.5

by OSG
Item.#
08158026
Mfr.#
EX-SS-POT OH4 M20x1.5
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Shank Diameter d (phi mm)
15
Pricision
OH4
Screw Diameter
M20
Pitch (mm)
1.5
Work Material
Low carbon steel, stainless steel, copper
Lower Neck Part L1 (mm)
58
Surface Processing
Homo processing
Overall Length L (mm)
105
Chamfer Lcf
5P
Screw Length Lc (mm)
37
Material
High vanadium HSS (high speed steel) HSSE