Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Thread Tap for Aluminum
  • Hand Thread Tap for Aluminum
  • Hand Thread Tap for Aluminum

Hand Thread Tap for Aluminum AL-HT M3x0.5

by OSG
Item.#
08158656
Mfr.#
AL-HT M3x0.5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Pricision
OH2
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Number of Flutes
3
Pitch (mm)
0.5
Chamfer Lcf
3P
Screw Type
M
Screw Length Lc (mm)
18
Overall Length L (mm)
46
Screw Diameter
M3
Material
HSS (high speed steel) HSSE
Angle Length Lk (mm)
6