Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-PLA-HT OH3 M2.3x0.4

by OSG
Item.#
08158866
Mfr.#
EX-PLA-HT OH3 M2.3x0.4
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Chamfer
3P
Material
Cobalt HSS (high speed steel) HSS-Co
Pricision
OH3
Number of Flutes
3
Chamfer Lcf
3P
Angle Length Lk (mm)
5
Surface Processing
Nitriding treatment
Shank Diameter d (phi mm)
3
Overall Length L (mm)
42
Screw Diameter
M2.3
Pitch (mm)
0.4
Angle Width K (mm)
2.5