Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-PLA-HT OH4 M2.5x0.45

by OSG
Item.#
08158875
Mfr.#
EX-PLA-HT OH4 M2.5x0.45
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer
3P
Material
Cobalt HSS (high speed steel) HSS-Co
Screw Diameter
M2.5
Pitch (mm)
0.45
Angle Width K (mm)
2.5
Pricision
OH4
Surface Processing
Nitriding treatment
Number of Flutes
3
Chamfer Lcf
3P
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44