Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-PLA-HT OH4 M8x1.25

by OSG
Item.#
08158945
Mfr.#
EX-PLA-HT OH4 M8x1.25
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer
3P
Material
Cobalt HSS (high speed steel) HSS-Co
Screw Length Lc (mm)
22
Pricision
OH4
Number of Flutes
5
Chamfer Lcf
3P
Angle Length Lk (mm)
8
Surface Processing
Nitriding treatment
Lower Neck Part L1 (mm)
37
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
70
Screw Diameter
M8
Pitch (mm)
1.25
Angle Width K (mm)
5