Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-PLA-HT OH4 M10x1.5

by OSG
Item.#
08158954
Mfr.#
EX-PLA-HT OH4 M10x1.5
Package Qty.
1PC
Ship pack of
1
23.44 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Chamfer
3P
Material
Cobalt HSS (high speed steel) HSS-Co
Chamfer Lcf
3P
Angle Length Lk (mm)
8
Lower Neck Part L1 (mm)
41
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Surface Processing
Nitriding treatment
Screw Diameter
M10
Pitch (mm)
1.5
Angle Width K (mm)
5.5
Screw Length Lc (mm)
24
Pricision
OH4
Number of Flutes
5