Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-PLA-HT OH5 M12x1.75

by OSG
Item.#
08158963
Mfr.#
EX-PLA-HT OH5 M12x1.75
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer
3P
Material
Cobalt HSS (high speed steel) HSS-Co
Screw Length Lc (mm)
29
Pricision
OH5
Number of Flutes
5
Chamfer Lcf
3P
Angle Length Lk (mm)
9
Surface Processing
Nitriding treatment
Lower Neck Part L1 (mm)
48
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Screw Diameter
M12
Pitch (mm)
1.75
Angle Width K (mm)
6.5