Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The taper thread tap (HSS) for pipes
  • The taper thread tap (HSS) for pipes
  • The taper thread tap (HSS) for pipes

The taper thread tap (HSS) for pipes TPT 2-11

by OSG
4.50 (2)
Item.#
08159051
Mfr.#
TPT 2-11
Package Qty.
1PC
Ship pack of
1
1,169.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Overall Length L (mm)
120
Screw Diameter
PT(Rc)2
Angle Length Lk (mm)
38
Screw Length Lc (mm)
50
Shank Diameter d (phi mm)
46
Pricision
JIS2
Number of Flutes
6
Material
HSS (high speed steel) HSS
Angle Width K (mm)
35
Standard Position Diameter Lp (mm)
35
Work Material
Medium carbon steel, high carbon steel, cast iron, copper, aluminum alloy
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It will be used in tapered thread for tube
4
From Japan
On 2012-02-04 12:35:14
It was made in Korea of ​​OSG. Although tap situation I not at all a problem, Troubled to save from using because it does not enter the case
This review is about item#06619663.
piping
5
From Japan
On 2010-11-04 13:21:06
Sharpness, very good.
This review is about item#06619654.