Buy more than* S$200* and get FREE SHIPPING

  • The taper thread tap (HSS) for pipes
  • The taper thread tap (HSS) for pipes
  • The taper thread tap (HSS) for pipes

The taper thread tap (HSS) for pipes TPT 4-11

by OSG
4.50 (2)
Item.#
08159094
Mfr.#
TPT 4-11
Package Qty.
1PC
Ship pack of
1
5,819.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Overall Length L (mm)
170
Material
HSS (high speed steel) HSS
Angle Width K (mm)
58
Standard Position Diameter Lp (mm)
55
Work Material
Medium carbon steel, high carbon steel, cast iron, copper, aluminum alloy
Pricision
JIS2
Screw Diameter
PT(Rc)4
Angle Length Lk (mm)
62
Screw Length Lc (mm)
70
Shank Diameter d (phi mm)
75
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It will be used in tapered thread for tube
4
From Japan
On 2012-02-04 12:35:14
It was made in Korea of ​​OSG. Although tap situation I not at all a problem, Troubled to save from using because it does not enter the case
This review is about item#06619663.
piping
5
From Japan
On 2010-11-04 13:21:06
Sharpness, very good.
This review is about item#06619654.