Buy more than* S$200* and get FREE SHIPPING

  • Short Taper Pipe Therad Tap (generalshort screw thread )
  • Short Taper Pipe Therad Tap (generalshort screw thread )
  • Short Taper Pipe Therad Tap (generalshort screw thread )

Short Taper Pipe Therad Tap (generalshort screw thread ) S-TPT 1.1/2-11

by OSG
3.00 (2)
Item.#
08159121
Mfr.#
S-TPT 1.1/2-11
Package Qty.
1PC
Ship pack of
1
779.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Number of Flutes
6
Material
HSS (high speed steel) HSS
Angle Width K (mm)
29
Standard Position Diameter Lp (mm)
25.5
Overall Length L (mm)
110
Pricision
JIS2
Screw Diameter
PT(Rc)1 1/2
Angle Length Lk (mm)
32
Screw Length Lc (mm)
38.5
Shank Diameter d (phi mm)
38
Work Material
Medium carbon steel, high carbon steel, cast iron, copper, brass, aluminum alloy, zinc alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Tap stand
1
From Japan
On 2012-05-18 12:24:33
If you ship without a case you should write it on the product page. I think whether you should also display Korea of ​​origin. There is no particular problem to use.
This review is about item#06619611.
It is used to tap a resin block, an aluminum block, etc.
5
From Japan
On 2012-02-10 13:21:51
There is no stress and a beautiful tap can be set up. The fitting of the fitting to be mounted is very well and the appearance after assembly is beautiful. Of course, the engagement is good and it can fix firmly. I am happy that the price is cheaper a little more!
This review is about item#06619627.