Buy more than* S$200* and get FREE SHIPPING

  • Parallel pipe taps (PF)
  • Parallel pipe taps (PF)
  • Parallel pipe taps (PF)

Parallel pipe taps (PF) SPT 1.1/2-11

by OSG
5.00 (1)
Item.#
08159182
Mfr.#
SPT 1.1/2-11
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Screw Length Lc (mm)
45
Overall Length L (mm)
110
Screw Diameter
PS(Rp)1 1/2
Angle Length Lk (mm)
32
Work Material
Medium carbon steel, cast steel, cast iron, brass, bronze, aluminum rolled material, aluminum zinc alloy
Pricision
JIS2
Shank Diameter d (phi mm)
38
Number of Flutes
4
Material
HSS (high speed steel) HSS
Angle Width K (mm)
29
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tapping operation
5
From Japan
On 2011-10-07 20:52:39
It gets off well. Good finish.
This review is about item#06619557.