Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)

Parallel Pipe Thread Tap (PF) SPT 5/8-14

by OSG
5.00 (2)
Item.#
08159295
Mfr.#
SPT 5/8-14
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Pricision
JIS2
Shank Diameter d (phi mm)
19
Number of Flutes
4
Material
HSS (high speed steel) HSS
Work Material
Medium carbon steel, cast iron, ductile cast iron, brass, bronze, aluminum rolled material, aluminum alloy casting
Screw Length Lc (mm)
35
Overall Length L (mm)
82
Screw Diameter
PF(G)5/8
Chamfer Lcf
4P