Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)

Parallel Pipe Thread Tap (PF) SPT 3/4-14

by OSG
5.00 (2)
Item.#
08159304
Mfr.#
SPT 3/4-14
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Pricision
JIS2
Number of Flutes
4
Material
HSS (high speed steel) HSS
Angle Length Lk (mm)
20
Shank Diameter d (phi mm)
23
Overall Length L (mm)
85
Screw Diameter
PF(G)3/4
Chamfer Lcf
1.5P
Screw Length Lc (mm)
35
Work Material
Medium carbon steel, cast iron, ductile cast iron, brass, bronze, aluminum rolled material, aluminum alloy casting
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Such as the creation of a threaded socket
5
From Japan
On 2011-10-20 15:03:24
Sharpness is very good.
This review is about item#06619505.
Drop paint of the internal thread inside
5
From Japan
On 2011-10-14 21:21:16
In particular, it was the finish of the schedule without a problem
This review is about item#06619541.