Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)

Parallel Pipe Thread Tap (PF) SPT 1.1/2-11

by OSG
5.00 (2)
Item.#
08159383
Mfr.#
SPT 1.1/2-11
Package Qty.
1PC
Ship pack of
1
639.90 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Pricision
JIS2
Material
HSS (high speed steel) HSS
Angle Length Lk (mm)
32
Screw Length Lc (mm)
45
Overall Length L (mm)
110
Work Material
Medium carbon steel, cast iron, ductile cast iron, brass, bronze, aluminum rolled material, aluminum alloy casting
Screw Diameter
PF(G)1 1/2
Chamfer Lcf
1.5P
Angle Width K (mm)
29
Shank Diameter d (phi mm)
38
Number of Flutes
4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating threaded socket, etc.
5
From Japan
On 2011-10-20 15:03:24
Sharpness is very good.
This review is about item#06619505.
Paint dropped inside the internal thread
5
From Japan
On 2011-10-14 21:21:16
It was finished as planned without any problem
This review is about item#06619541.