Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)

Parallel Pipe Thread Tap (PF) SPT 2.1/2-11

by OSG
5.00 (2)
Item.#
08159417
Mfr.#
SPT 2.1/2-11
Package Qty.
1PC
Ship pack of
1
1,949.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Pricision
JIS2
Chamfer Lcf
4P
Angle Width K (mm)
41
Shank Diameter d (phi mm)
55
Number of Flutes
6
Work Material
Medium carbon steel, cast iron, ductile cast iron, brass, bronze, aluminum rolled material, aluminum alloy casting
Material
HSS (high speed steel) HSS
Angle Length Lk (mm)
44
Screw Length Lc (mm)
65
Overall Length L (mm)
145
Screw Diameter
PF(G)2 1/2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating threaded socket, etc.
5
From Japan
On 2011-10-20 15:03:24
Sharpness is very good.
This review is about item#06619505.
Paint dropped inside the internal thread
5
From Japan
On 2011-10-14 21:21:16
It was finished as planned without any problem
This review is about item#06619541.