Buy more than* S$200* and get FREE SHIPPING

  • Welding Handshield
  • Welding Handshield
  • Welding Handshield
  • Welding Handshield

Welding Handshield SE2735

3.91 (22)
Item.#
08159575
Mfr.#
SE2735
Package Qty.
1PC
Ship pack of
1
20.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Glass not included., Glass not included.
Facepiece Dimension (Width x Length)(mm)
About 250 x 295
Mounting Method
(Glass) Fixed by a glass fixed frame.
Compatible
Filter for automatic shading, white glass for welding, colored glass for welding, a welding plate, PC plate, etc.
Window Dimensions (Width x Height)(mm)
Abbreviation 100x about 40
Standard
CE EN175 conformity ANSI Z87.1 conformity
Weight (g)
Around 260
Customer Reviews
5 star 9
4 star 7
3 star 2
2 star 3
1 star 1
Review Rating: 3.91
22 Customer Reviews
The reviews are automatic translation.
Welding work
4
From Japan
On 2017-04-10 12:23:30
Since very easy was saved. Also it will buy if there is an opportunity.
This review is about item#8159575.
When tack
3
From Japan
On 2017-03-12 15:43:58
The advantage is not to be deformed if you want to bring to the scene Difficulties of a hole and put the welding rod wrong in work would open
This review is about item#8159575.
Welding operation
2
From Japan
On 2017-03-11 17:46:11
It's not a problem in the minute to use is, but it is weak Saddle inclusive portion of the glass.
This review is about item#8159575.
welding
5
From Japan
On 2017-02-06 20:23:41
Except that the glass replacement is a little take time can be used without problem.
welding
4
From Japan
On 2016-08-26 16:23:06
I'm glad I lightly than I thought. You can use with confidence because the side is covered surprisingly deep
This review is about item#8159575.
Welding operation
5
From Japan
On 2016-05-16 16:20:15
For the price, especially no problem
This review is about item#08159575.
Welding operation
3
From Japan
On 2015-12-14 15:09:53
It may work properly in spite of the price range, but I wonder if it is cleared hole melts and hit and welding rod is a drawback
This review is about item#08159575.
welding
5
From Japan
On 2015-10-21 14:48:51
Very good for the price, we want to continue to use in the future.
This review is about item#08159575.
welding
5
From Japan
On 2015-02-28 00:26:13
Could be used without any problem, this price is cheap
This review is about item#08159575.
Eye protection at the time of the electric welding
5
From Japan
On 2014-07-18 11:26:29
Easy to use. Easily viewable
This review is about item#08159575.