Buy more than* S$200* and get FREE SHIPPING

  • Disaster Prevention Mask, Cover
  • Disaster Prevention Mask, Cover
  • Disaster Prevention Mask, Cover
  • Disaster Prevention Mask, Cover

Disaster Prevention Mask, Cover SE3751

3.75 (8)
Item.#
08159611
Mfr.#
SE3751
Package Qty.
1PC
Ship pack of
1
34.84 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
UV Transmittance (%)
310nm:0.000 360nm:0.253 370nm:0.059
Degree of Shading
#2 (large), #11 (small)
Lens Size (mm)
Large: width 200 (front: 140) x height 195 Small: width 165 (front: 140) x height 97
Specification
UV protection
Material (lens)
Polycarbonate
Material (frame)
Aluminum
Weight (g)
about 340
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2016-07-28 19:29:43
Also only in the ... darker even come down immediately raise the surface, even in both it was useless. I feel quite dark than the number transmittance.
This review is about item#08159611.
When hardware production
5
From Japan
On 2016-06-07 19:13:44
It is usually convenient
This review is about item#08159611.
welding
4
From Japan
On 2014-04-05 14:21:34
The look and what was purchased always I bought because it was exactly the same thing in a previous certain retailers. It looks's the exactly the same, but it feels like fragile. I try to use a little more. . .
This review is about item#08159611.
welding
4
From Japan
On 2013-10-19 11:04:10
Plastic but is a bit hard dissatisfied point of the part of the head of the band is just it. Other parts, including the price surface is a big satisfaction.
This review is about item#08159611.
Welding tack.
5
From Japan
On 2011-06-22 20:21:00
Overall it is sufficient OK. Just because it is not at Toka also dullsville rubber cord portion corresponding to the head we recommend also to amount to around especially.
This review is about item#08159611.
Used in electric welding of thin.
4
From Japan
On 2011-06-19 18:42:12
Convenient to use both hands. Because there is little hard band Headwear, teetering out gap.
This review is about item#08159611.
Used in welding of thin
1
From Japan
On 2010-06-19 21:18:48
Use several times after purchase, it had been stored then bound, is mounting fixing screws of dark colored glass When you use for welding today had taken one. Since it is not the way, but we used to temporarily fix the time being in the mini-clip .... It troubled 0.00 to so easily.
This review is about item#08159611.
welding
4
From Japan
On 2007-12-10 20:37:00
Since the two types of colored glass had been with, I tried to buy try. Cheaper than the ones you have been using until now, we are firmly made. I think to order next time.
This review is about item#08159611.