Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge

Pressure Gauge AT 3/8G 75x0.1MPa

4.05 (21)
Item.#
08159672
Mfr.#
AT 3/8G 75x0.1MPa
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
35.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
For measuring air pressure, oil pressure, and other general pressure., For measuring air pressure, oil pressure, and other general pressure.
Pricision
+/-1.6%F.S.
Operating Pressure Range (MPa)
0 to 0.1
Case Shape
A form without Vertical brim
Main Material
Brass
Connection Thread
G3/8
Size(phi)
75
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 0
1 star 4
Review Rating: 4.05
21 Customer Reviews
The reviews are automatic translation.
Air compressor tank pressure
5
From Japan
On 2018-06-02 14:43:19
Increase to HAIGE 's brushless compressor (without analog pressure gauge). Since this compressor is a digital control pressure setting method, pressure is displayed in liquid crystal digital display, but semi analogue person who wanted to confirm pressure with analog
This review is about item#8160101.
Tire pressure control
5
From Japan
On 2018-04-25 15:10:31
The memory is simple and easy to see, and the accuracy is also good. I have dropped a few times and replaced it, but since the case can be disassembled with screws, I am thankful that we can reuse the glass case.
This review is about item#8160083.
Water pressure of piping
5
From Japan
On 2018-04-16 19:38:15
Often thank you for your help. Performance is perfectly satisfactory, even if it breaks, it is regrettable not being regrettable.
This review is about item#8160083.
Maintenance of the machine
4
From Japan
On 2018-03-10 14:30:56
When maintaining, the pressure gauge comes to life, arrives early, I am thankful to exchange it,
This review is about item#8159907.
Used for hot water supply pump pressure meter etc. of facility
5
From Japan
On 2017-08-14 15:38:59
The scale was very easy to see, making entry at the time of inspection easier.
This review is about item#8159882.
Measurement of tire pressure
4
From Japan
On 2017-01-01 22:01:06
It is used for air pressure measurement of 0.02 MPa of low pressure tire. It seems to be delicate because of the low pressure gauge, so I would like to use it for a long while carefully handling it. Because it is a low price, accuracy is considered as a rough guideline.
This review is about item#8159751.
Replacement part for pump
4
From Japan
On 2016-11-21 16:43:18
I am using it without problems. It is cheaper to purchase than a businessman.
This review is about item#8159882.
Pressure measurement of filtration tank
5
From Japan
On 2016-10-16 04:48:03
Where the existing pressure meter was damaged, the corresponding product was found and the meter that is easy to see also satisfied.
This review is about item#08159751.
I bought it for hydraulic test but it broke soon
1
From Japan
On 2016-07-06 15:03:41
I bought it for hydraulic testing, but at the second time the gauge needle pointed out a ridiculous place where no pressure was applied and it was broken. Since it can not be helped, I purchased the same one again.
This review is about item#08159751.
Equipment pressure
1
From Japan
On 2016-05-16 13:40:00
It was broken soon. I will not purchase this product again.
This review is about item#08160117.