Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge

Pressure Gauge AT 3/8G 100x0.6MPa

4.05 (21)
Item.#
08159934
Mfr.#
AT 3/8G 100x0.6MPa
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For measuring air pressure, oil pressure, and other general pressure., For measuring air pressure, oil pressure, and other general pressure.
Pricision
+/-1.6%F.S.
Operating Pressure Range (MPa)
0 to 0.6
Case Shape
A form without Vertical saliva
Main Material
Brass
Connection Thread
G3/8
Size(phi)
100
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 0
1 star 4
Review Rating: 4.05
21 Customer Reviews
The reviews are automatic translation.
Air compressor tank pressure
5
From Japan
On 2018-06-02 14:43:19
Increase to HAIGE 's brushless compressor (without analog pressure gauge). Since this compressor is a digital control pressure setting method, pressure is displayed in liquid crystal digital display, but semi analogue person who wanted to confirm pressure with analog
This review is about item#8160101.
Tire pressure control
5
From Japan
On 2018-04-25 15:10:31
The memory is simple and easy to see, and the accuracy is also good. I have dropped a few times and replaced it, but since the case can be disassembled with screws, I am thankful that we can reuse the glass case.
This review is about item#8160083.
Water pressure of piping
5
From Japan
On 2018-04-16 19:38:15
Often thank you for your help. Performance is perfectly satisfactory, even if it breaks, it is regrettable not being regrettable.
This review is about item#8160083.
Maintenance of the machine
4
From Japan
On 2018-03-10 14:30:56
When maintaining, the pressure gauge comes to life, arrives early, I am thankful to exchange it,
This review is about item#8159907.
Used for hot water supply pump pressure meter etc. of facility
5
From Japan
On 2017-08-14 15:38:59
The scale was very easy to see, making entry at the time of inspection easier.
This review is about item#8159882.
Measurement of tire pressure
4
From Japan
On 2017-01-01 22:01:06
It is used for air pressure measurement of 0.02 MPa of low pressure tire. It seems to be delicate because of the low pressure gauge, so I would like to use it for a long while carefully handling it. Because it is a low price, accuracy is considered as a rough guideline.
This review is about item#8159751.
Replacement part for pump
4
From Japan
On 2016-11-21 16:43:18
I am using it without problems. It is cheaper to purchase than a businessman.
This review is about item#8159882.
Pressure measurement of filtration tank
5
From Japan
On 2016-10-16 04:48:03
Where the existing pressure meter was damaged, the corresponding product was found and the meter that is easy to see also satisfied.
This review is about item#08159751.
I bought it for hydraulic test but it broke soon
1
From Japan
On 2016-07-06 15:03:41
I bought it for hydraulic testing, but at the second time the gauge needle pointed out a ridiculous place where no pressure was applied and it was broken. Since it can not be helped, I purchased the same one again.
This review is about item#08159751.
Equipment pressure
1
From Japan
On 2016-05-16 13:40:00
It was broken soon. I will not purchase this product again.
This review is about item#08160117.