Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge

Pressure Gauge AT 1/4R 60x2.5MPa

3.81 (16)
Item.#
08160117
Mfr.#
AT 1/4R 60x2.5MPa
Package Qty.
1PC
Ship pack of
1
19.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For measuring air pressure, oil pressure, and other general pressure., For measuring air pressure, oil pressure, and other general pressure.
Pricision
+/-1.6%F.S.
Operating Pressure Range (MPa)
0 - 2.5
Case Shape
With no A form vertical type spittle
Main Material
Brass
Connection Thread
R1/4
Size(phi)
60
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 4
Review Rating: 3.81
16 Customer Reviews
The reviews are automatic translation.
Measurement of tire pressure
4
From Japan
On 2017-01-01 22:01:06
We use for air pressure measurement of about 0.02MPa of low pressure tire. Since seems to be delicate because of the low-pressure gauge, I think that you want to use long while careful handling. Because the low price accuracy is considered approximate.
This review is about item#8159751.
Replacement parts for pump
4
From Japan
On 2016-11-21 16:43:18
We use without problems. And out you can buy cheap than skill in the art.
This review is about item#8159882.
Pressure measurement of the filtration tank
5
From Japan
On 2016-10-16 04:48:03
Corresponding products have been found also easy-to-read meter satisfaction was in trouble and the existing pressure meter damage.
This review is about item#08159751.
I bought for the water pressure test was broken immediately
1
From Japan
On 2016-07-06 15:03:41
Was purchased for the water pressure test gauge needle was broken would point to the place ridiculous but not under pressure in the second. Since it is not the way I bought the same thing again.
This review is about item#08159751.
Pressure of the equipment
1
From Japan
On 2016-05-16 13:40:00
It was soon broken. This product does not buy again.
This review is about item#08160117.
For pressure measurement
1
From Japan
On 2016-01-18 11:32:05
It was defective. Value had move the 0.01MPa, it can not be returned since the decomposition.
This review is about item#08159751.
Pressure monitoring of the steam engine boiler model
5
From Japan
On 2015-09-08 21:14:49
Easy to use in a small
This review is about item#08160074.
Used in a pressure check of the air pump (blower)
5
From Japan
On 2015-08-13 14:21:04
I use in combination with a pump of Yasunaga. How much of the load is now possible to see to see what is at stake in the pump.
This review is about item#08159751.
As piping material around the water products
5
From Japan
On 2014-10-20 11:01:30
It could be used without problems
This review is about item#08160092.
HHO gas pressure measurement
5
From Japan
On 2013-08-28 17:09:35
Hand was opened the box was I dropped to the floor slipped at the office. The height is about 70cm, but it was completely broken. This fragile commodity does not buy. In precision equipment, there is no progress because of the structure of the remains of the old days.
This review is about item#08159767.