Buy more than* S$200* and get FREE SHIPPING

  • Compact Pressure Gauge
  • Compact Pressure Gauge
  • Compact Pressure Gauge

Compact Pressure Gauge DT 1/4G 60x1.6MPa

5.00 (4)
Item.#
08160153
Mfr.#
DT 1/4G 60x1.6MPa
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Operating Pressure Range (MPa)
0-1.6
Case Shape
D4 form with embedded shaped brim
Pricision
+/-2.5%F.S.
Size(phi)
60
Connection Thread
1/4G
Application
For measuring air pressure, oil pressure, and other general pressure.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used in machine control air pressure gauge
5
From Japan
On 2015-10-26 18:41:36
I can use it without problems.
This review is about item#08160144.
Confirm pressurization of sand blast
5
From Japan
On 2015-09-11 22:45:44
Although purchased together with the regulator, the size seems to be a general-purpose size and there are similar dimensions, but as you look closely it seems that there is a tolerance of around 0.5 mm, so the drawing display along with the product image was out so select I was saved when I was in. When it arrives the display is also very easy to see.
This review is about item#08160144.
Repair of industrial machinery
5
From Japan
On 2014-11-19 06:11:26
I was able to install it as it was previously attached and there is no problem at all.
This review is about item#08160162.
Used as car air gauge
5
From Japan
On 2014-07-10 18:32:19
I use it with an air tube but protrude behind when I use an adapter
This review is about item#08160144.