Buy more than* S$200* and get FREE SHIPPING

  • Small Pressure Gauge (Vertical-collarless)

Small Pressure Gauge (Vertical-collarless) AT 1/4R 50x0.4MPa

4.33 (3)
Item.#
08160171
Mfr.#
AT 1/4R 50x0.4MPa
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Thread
R1/4
Operating Pressure Range (MPa)
0-0.4
Case Shape
None A form Vertical spit
Pricision
+/-2.5%F.S.
Size(phi)
50
Purpose
For measuring air pressure, oil pressure, and other general pressure., For measuring air pressure, oil pressure, and other general pressure.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Adjust pressure during maintenance
5
From Japan
On 2016-08-14 18:58:51
It was a compact and ideal use feeling. I used it in combination with the tubular material I bought together, but it was the item I thought right.
This review is about item#8160223.
Repair of plant machinery
3
From Japan
On 2016-07-07 12:22:53
In terms of performance, I think it is good, but durability seems not to be very good.
This review is about item#08160214.
Pressure measurement of household water supply for installing water purifier
5
From Japan
On 2010-01-20 14:03:18
Body making is solid and the size is fine. Very easy to use and useful. And the price is cheap anyway. Cost performance is outstanding.
This review is about item#08160196.