Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Compact Pressure Gauge

Compact Pressure Gauge DT 1/4R 50x0.4MPa

4.00 (1)
Item.#
08160275
Mfr.#
DT 1/4R 50x0.4MPa
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For measuring air pressure, oil pressure, and other general pressure., For measuring air pressure, oil pressure, and other general pressure.
Case Shape
Without collar embedded type D4 form
Operating Pressure Range (MPa)
0 to 0.4
Pricision
+/-2.5%F.S.
Connection Thread
R1/4
Size(phi)
50
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it for an air tank
4
From Japan
On 2016-05-19 19:29:47
It is 25 display, but I want 30.
This review is about item#08160363.