Buy more than* S$200* and get FREE SHIPPING

  • Compact Pressure Gauge

Compact Pressure Gauge DT 1/8R 40x2.5MPa

4.00 (1)
Item.#
08160363
Mfr.#
DT 1/8R 40x2.5MPa
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For measuring air pressure, oil pressure, and other general pressure., For measuring air pressure, oil pressure, and other general pressure.
Connection Thread
R1/8
Size(phi)
40
Pricision
+/-2.5%F.S.
Operating Pressure Range (MPa)
0 to 2.5
Case Shape
No collar embedded type D4 form
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is using the air tank
4
From Japan
On 2016-05-19 19:29:47
25 is displayed, but I want 30.
This review is about item#08160363.