Buy more than* S$200* and get FREE SHIPPING

  • Joint, Product Made From Brass Female G1 / 4X Male G3/8B
  • Joint, Product Made From Brass Female G1 / 4X Male G3/8B
  • Joint, Product Made From Brass Female G1 / 4X Male G3/8B

Joint, Product Made From Brass Female G1 / 4X Male G3/8B FJ10-231

Item.#
08160424
Mfr.#
FJ10-231
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
19x21.9
Attachment Screw (d1)
G1/4
Dimensions E (mm)
14
Dimension F (mm)
18
Material
C3604BD
Attachment Screw (d2)
G3/8
Pressure Resistance (MPa [kgf/cm2])
75[750]
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimensions A (mm)
36