Buy more than* S$200* and get FREE SHIPPING

  • Joint (brass) female G1 / 4x male G1/2B
  • Joint (brass) female G1 / 4x male G1/2B
  • Joint (brass) female G1 / 4x male G1/2B

Joint (brass) female G1 / 4x male G1/2B FJ10-241

Item.#
08160433
Mfr.#
FJ10-241
Package Qty.
1PC
Ship pack of
1
10.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d1)
G1/4
Dimensions E (mm)
14
Dimension F (mm)
20
Material
C3604BD
Attachment Screw (d2)
G1/2
Pressure Resistance (MPa [kgf/cm2])
75[750]
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimensions A (mm)
38