Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Joint, Brass Female G3/8 X Male G1/4B
  • Joint, Brass Female G3/8 X Male G1/4B
  • Joint, Brass Female G3/8 X Male G1/4B

Joint, Brass Female G3/8 X Male G1/4B FJ10-321

Item.#
08160476
Mfr.#
FJ10-321
Package Qty.
1PC
Ship pack of
1
9.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d1)
G3/8
Dimensions E (mm)
16
Dimension F (mm)
16
Material
C3604BD
Attachment Screw (d2)
G1/4
Pressure Resistance (MPa [kgf/cm2])
75[750]
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimensions A (mm)
36