Buy more than* S$200* and get FREE SHIPPING

  • Joint, Brass Female G3 / 8X Male G1/2
  • Joint, Brass Female G3 / 8X Male G1/2
  • Joint, Brass Female G3 / 8X Male G1/2

Joint, Brass Female G3 / 8X Male G1/2 FJ10-341

Item.#
08160485
Mfr.#
FJ10-341
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d1)
G3/8
Dimensions E (mm)
16
Dimension F (mm)
20
Material
C3604BD
Attachment Screw (d2)
G1/2
Pressure Resistance (MPa [kgf/cm2])
75[750]
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimensions A (mm)
40