Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint, Brass Female G3/8 X Male R1/4
  • Joint, Brass Female G3/8 X Male R1/4
  • Joint, Brass Female G3/8 X Male R1/4

Joint, Brass Female G3/8 X Male R1/4 FJ10-371

5.00 (2)
Item.#
08160494
Mfr.#
FJ10-371
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d1)
G3/8
Dimensions E (mm)
16
Dimension F (mm)
16
Material
C3604BD
Attachment Screw (d2)
R1/4
Pressure Resistance (MPa [kgf/cm2])
75[750]
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimensions A (mm)
36
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for pneumatic equipment
5
From Japan
On 2016-10-08 16:10:34
It is used for the fitting of the meter, and it operates without problems. I did something for this size conversion because we could not find it. Thanks to that, I could save money.
This review is about item#8160494.
Plumbing work
5
From Japan
On 2014-06-04 22:39:05
It was able to be used without problems
This review is about item#08160494.