Buy more than* S$200* and get FREE SHIPPING

  • Joint, Brass Female G3/8 X Male R3/8
  • Joint, Brass Female G3/8 X Male R3/8
  • Joint, Brass Female G3/8 X Male R3/8

Joint, Brass Female G3/8 X Male R3/8 FJ10-381

5.00 (1)
Item.#
08160503
Mfr.#
FJ10-381
Package Qty.
1PC
Ship pack of
1
10.06 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d1)
G3/8
Dimensions E (mm)
16
Dimension F (mm)
18
Material
C3604BD
Attachment Screw (d2)
R3/8
Pressure Resistance (MPa [kgf/cm2])
75[750]
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimensions A (mm)
38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2014-06-04 22:38:06
It was able to be used without problems
This review is about item#08160503.