Buy more than* S$200* and get FREE SHIPPING

  • Brass Joint FemaleG1/2xMaleG3/8B
  • Brass Joint FemaleG1/2xMaleG3/8B
  • Brass Joint FemaleG1/2xMaleG3/8B

Brass Joint FemaleG1/2xMaleG3/8B FJ10-431

Item.#
08160537
Mfr.#
FJ10-431
Package Qty.
1PC
Ship pack of
1
10.15 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
27x31.2
Attachment Screw (d1)
G1/2
Dimensions E (mm)
18
Dimension F (mm)
20
Material
C3604BD
Attachment Screw (d2)
G3/8
Pressure Resistance (MPa [kgf/cm2])
75[750]
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimensions A (mm)
40