Buy more than* S$200* and get FREE SHIPPING

  • Joint, Brass Female G1/2 X Male R1/4
  • Joint, Brass Female G1/2 X Male R1/4
  • Joint, Brass Female G1/2 X Male R1/4

Joint, Brass Female G1/2 X Male R1/4 FJ10-471

Item.#
08160546
Mfr.#
FJ10-471
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
27x31.2
Attachment Screw (d1)
G1/2
Dimensions E (mm)
18
Dimension F (mm)
16
Material
C3604BD
Attachment Screw (d2)
R1/4
Pressure Resistance (MPa [kgf/cm2])
75[750]
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimensions A (mm)
38