Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint, Brass, Female G1/2 x Male R3/8
  • Joint, Brass, Female G1/2 x Male R3/8
  • Joint, Brass, Female G1/2 x Male R3/8

Joint, Brass, Female G1/2 x Male R3/8 FJ10-481

Item.#
08160555
Mfr.#
FJ10-481
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
27x31.2
Attachment Screw (d1)
G1/2
Dimensions E (mm)
18
Dimension F (mm)
18
Material
C3604BD
Attachment Screw (d2)
R3/8
Pressure Resistance (MPa [kgf/cm2])
75[750]
Maximum Working Pressure (MPa [kgf/cm2])
50[500]
Dimensions A (mm)
40