Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint, Stainless Steel, Female G1/4 x Male R1/4
  • Joint, Stainless Steel, Female G1/4 x Male R1/4
  • Joint, Stainless Steel, Female G1/4 x Male R1/4

Joint, Stainless Steel, Female G1/4 x Male R1/4 FJ10-273

Item.#
08160582
Mfr.#
FJ10-273
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
19x21.9
Attachment Screw (d1)
G1/4
Dimensions E (mm)
14
Dimension F (mm)
16
Material
SGD41-D, SUS316
Attachment Screw (d2)
R1/4
Pressure Resistance (MPa [kgf/cm2])
150[1500]
Maximum Working Pressure (MPa [kgf/cm2])
100[1000]
Dimensions A (mm)
34