Buy more than* S$200* and get FREE SHIPPING

  • Stainless Joint FemaleG1/4xMaleR3/8
  • Stainless Joint FemaleG1/4xMaleR3/8
  • Stainless Joint FemaleG1/4xMaleR3/8

Stainless Joint FemaleG1/4xMaleR3/8 FJ10-283

Item.#
08160591
Mfr.#
FJ10-283
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
19x21.9
Attachment Screw (d1)
G1/4
Dimensions E (mm)
14
Dimension F (mm)
18
Material
SGD41-D,SUS316
Attachment Screw (d2)
G3/8
Pressure Resistance (MPa [kgf/cm2])
150[1500]
Maximum Working Pressure (MPa [kgf/cm2])
100[1000]
Dimensions A (mm)
36