Buy more than* S$200* and get FREE SHIPPING

  • Joint, Stainless Steel, Female G3/8 x Male R3/8
  • Joint, Stainless Steel, Female G3/8 x Male R3/8
  • Joint, Stainless Steel, Female G3/8 x Male R3/8

Joint, Stainless Steel, Female G3/8 x Male R3/8 FJ10-383

Item.#
08160634
Mfr.#
FJ10-383
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
22x25.4
Attachment Screw (d1)
G3/8
Dimensions E (mm)
16
Dimension F (mm)
18
Material
SGD41-D, SUS316
Attachment Screw (d2)
R3/8
Pressure Resistance (MPa [kgf/cm2])
150[1500]
Maximum Working Pressure (MPa [kgf/cm2])
100[1000]
Dimensions A (mm)
38