Buy more than* S$200* and get FREE SHIPPING

  • Brass Dampner FemaleG1/4xMaleG1/4B
  • Brass Dampner FemaleG1/4xMaleG1/4B
  • Brass Dampner FemaleG1/4xMaleG1/4B

Brass Dampner FemaleG1/4xMaleG1/4B FD10-221

Item.#
08160686
Mfr.#
FD10-221
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Test Pressure (MPa)
30
Use Fluid Temperature (Deg C)
80 or less
Fluid
Liquid
Dimensions E (mm)
14
Dimensions A (mm)
43
Weight (kg)
About 0.23
Material (connection)
C3604BD,SUS316,PTFE
Exterior
Cloth
Connection Type
Female thread male thread G1/4x G1/4B
Dimension F (mm)
16
Maximum Working Pressure (MPa)
20