Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dampener, Brass, Female G1/4 x Male R1/4
  • Dampener, Brass, Female G1/4 x Male R1/4
  • Dampener, Brass, Female G1/4 x Male R1/4

Dampener, Brass, Female G1/4 x Male R1/4 FD10-271

Item.#
08160695
Mfr.#
FD10-271
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Test Pressure (MPa)
30
Use Fluid Temperature (Deg C)
80 or less
Fluid
Liquid
Dimensions E (mm)
14
Dimensions A (mm)
38
Weight (kg)
About 0.23
Material (connection)
C3604BD, SUS316, PTFE
Exterior
Cloth
Connection Type
FEMALE THREAD G 1 / 4 x MALE R1/4
Dimension F (mm)
16
Maximum Working Pressure (MPa)
20