Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Dampner FemaleG3/8xMaleR3/8
  • Stainless Dampner FemaleG3/8xMaleR3/8
  • Stainless Dampner FemaleG3/8xMaleR3/8

Stainless Dampner FemaleG3/8xMaleR3/8 FD10-333

1.00 (1)
Item.#
08160713
Mfr.#
FD10-333
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Test Pressure (MPa)
30
Use Fluid Temperature (Deg C)
80 following
Fluid
Liquid
Dimensions E (mm)
16
Dimensions A (mm)
40
Weight (kg)
About 0.23
Material (connection)
SUS316,PTFE
Exterior
Cloth
Connection Type
Female thread G3 / 8x male thread G3 / 8B
Dimension F (mm)
18
Maximum Working Pressure (MPa)
20
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I thought about using it for a water supply pipe with pressure fluctuation.
1
From Japan
On 2011-09-26 16:38:05
Receiving side piping female thread size "G3 / 8", purchased item male screw size "G3 / 8B" thread 1 Only screws were inserted and installation was impossible.
This review is about item#08160713.