NoteBuy more than* S$200* and get FREE SHIPPING

  • Dampener, Brass Female G3/8X Male R3/8
  • Dampener, Brass Female G3/8X Male R3/8
  • Dampener, Brass Female G3/8X Male R3/8

Dampener, Brass Female G3/8X Male R3/8 FD10-381

Item.#
08160722
Mfr.#
FD10-381
Package Qty.
1PC
Ship pack of
1
38.75 SGD
ADD TO CART
Shipped after 2016-12-05
Now we ship to...
...see all
Item Feature
Test Pressure (MPa)
30
Use Fluid Temperature (Deg C)
80 or less
Fluid
Liquid
Dimensions E (mm)
16
Dimensions A (mm)
40
Weight (kg)
About 0.23
Material (connection)
C3604BD, SUS316, PTFE
Exterior
Fabric
Connection Type
Female screw G3/8 x male screw R3/8
Dimension F (mm)
18
Maximum Working Pressure (MPa)
20