Buy more than* S$200* and get FREE SHIPPING

  • Stainless Dampner FemaleG3/8xMaleR3/8
  • Stainless Dampner FemaleG3/8xMaleR3/8
  • Stainless Dampner FemaleG3/8xMaleR3/8

Stainless Dampner FemaleG3/8xMaleR3/8 FD10-383

Item.#
08160731
Mfr.#
FD10-383
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Test Pressure (MPa)
30
Use Fluid Temperature (Deg C)
80 or less
Fluid
Liquid
Dimensions E (mm)
16
Dimensions A (mm)
40
Weight (kg)
About 0.23
Material (connection)
SUS316,PTFE
Exterior
Cloth
Connection Type
Female thread G3/8x male thread R3 / 8
Dimension F (mm)
18
Maximum Working Pressure (MPa)
20