Buy more than* S$200* and get FREE SHIPPING

  • PIPE SIPHON (IRON)FEMALEG3/8xMALE G3/8B (SINGLE WIND)
  • PIPE SIPHON (IRON)FEMALEG3/8xMALE G3/8B (SINGLE WIND)
  • PIPE SIPHON (IRON)FEMALEG3/8xMALE G3/8B (SINGLE WIND)

PIPE SIPHON (IRON)FEMALEG3/8xMALE G3/8B (SINGLE WIND) FP10-332

Item.#
08160817
Mfr.#
FP10-332
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Test Pressure (MPa)
30
Dimensions B x Hexagon C (mm)
22x25.4
Use Fluid Temperature (Deg C)
350 or less
Dimensions B2 (mm)
110
Connection Type
Female screw G3/8 x male screw G3/8B
Dimensions E (mm)
13
Dimensions A (mm)
215
Weight (kg)
About 0.4
Dimensions B1 x Hexagon C1 (mm)
19x21.9
Material (connection)
SGD400-D, STPG370
Exterior
Nickel plating
Fluid
Gas or liquid
Number of Rolls
Single roll
Dimension F (mm)
18
Maximum Working Pressure (MPa)
20