Buy more than* S$200* and get FREE SHIPPING

  • Leather Packing, Flat

Leather Packing, Flat 1/4

5.00 (1)
Item.#
08160853
Mfr.#
1/4
Package Qty.
1PC
Ship pack of
1
0.91 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
6
Material
Skin
Outer Diameter (phi mm)
11
Thickness (mm)
3
Compatible Screw
1/4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Leakage prevention of pressure gauge connection
5
From Japan
On 2017-05-12 10:41:46
There is enough thickness, there is no problem at all in use.
This review is about item#08160853.